Shop All Water and Steam Boilers
Webstone
Boiler Inst Kit, 1in, 1inFIP, Dbl Ball Drin
Mfr # 4FK4-WIF
Zoro # G9420993
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manifold Type Female Iron Pipe (FIP)
- Includes Insulated 12 in Flex Piping Lengths, Tee Mainfold w/Valves and Purge Drains
- For Use With Bosch Greenstar Boiler 57, 79, 100, 131, 151, Combi 100, Combi 131, Combi 151, IBC HC 23-84, HC 29-106, HC 33-124, HC 29-160
- Run Size 1 1/4 in
- Pipe Connection Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Webstone
- MFR # 4FK4-WIF
- Zoro # G9420993
- Country of Origin China
- Category Water and Steam Boilers
Dimensions
Run Size | 1 1/4 in |
Minimum Bend Radius | 3 in |
Pipe Length | 12 in |
Pipe Connection Size | 1 in |
Details
Item | Hot Water and Steam Boiler Installation Kit |
Manifold Type | Female Iron Pipe (FIP) |
Includes | Insulated 12 in Flex Piping Lengths, Tee Mainfold w/Valves and Purge Drains |
For Use With | Bosch Greenstar Boiler 57, 79, 100, 131, 151, Combi 100, Combi 131, Combi 151, IBC HC 23-84, HC 29-106, HC 33-124, HC 29-160 |
Pipe Connection | Threaded |
Boiler Connection | Female Iron Pipe (FIP) |
Standards | ASTM A 240 |
Features | Integrated Connections for Your Specific Boiler |
Maximum Working Pressure | 147 psi |
Sealing Ring | Silicone |
Product Type | Boiler Installation Kit |
Pipe Connection Type | Male Iron Pipe (MIP) |
Tubing Material | Insulated Flexible Stainless Steel Tubing |
Maximum Surface Temperature | 300 Degrees F |
Tubing Thickness | 3/250 in |
Compatible with Product Type | Bosch Greenstar 100, Bosch Greenstar 131, Bosch Greenstar 151, Bosch Greenstar 79, Bosch Greenstar Boiler 57, Combi 100, Combi 131, Combi 151, HC 29-106, HC 29-160, HC 33-124, IBC HC 23-84 |
Burst Pressure | 1,420 psi |
Maximum Intermittent Temperature | 428 Degrees F |
Description
Product Type Boiler Installation Kit, Compatible with Product Type Bosch Greenstar 100, Bosch Greenstar 131, Bosch Greenstar 151, Bosch Greenstar 79, Bosch Greenstar Boiler 57, Combi 100, Combi 131, Combi 151, HC 29-106, HC 29-160, HC 33-124, IBC HC 23-84, Includes Insulated 12 in Flex Piping Lengths, Tee Mainfold w/Valves and Purge Drains, Pipe Connection Size 1 in, Pipe Connection Type Male Iron Pipe (MIP), Pipe Length 12 in, Tubing Material Insulated Flexible Stainless Steel Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7820-HGA-2)
- DURAFLOW FILTRATION A Coil Filter for Nordyne 911329 - 16-3/4 x 23 x 3/32 - 2-Pack (AF4373 - 2 Pack)
- AIR HANDLER Mesh Air Filter, 10x20x2" (4C405)
- ALL-FILTERS 12X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12301.11 4PK)
- WATTS B911T Npt. Combo Bfp & Prv (B911T)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR105BLT3AU1)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF105BNT3SU0)
- RBI Commercial Water Heater, NG, Gray, 32 In. H (33SW0250N0E1A0GA9056G1J2)
- WATTS Lf3L-3/4-150 Lead Free Pressure (LF3L-3/4-1)
- WATTS -B1156F***B1156F*** Prv Valve (-B1156F***)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 17-3/8" W (KSB100ZOLP1SSU0)
- Webstone Water and Steam Boilers