Shop All Boiler Drain Valves
Webstone
Boiler Drain Valve, 3/4 in., C x C
Mfr # 50673W
Zoro # G5274017
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Pipe Size 3/4"
- Connection Type Cup x Cup
- Body Material - Valves Lead-Free Brass
- Body Material Lead-Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 50673W
- Zoro # G5274017
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Pipe Size | 3/4" |
Open Length | 3 13/16 in |
Overall Length | 3.81 in |
Outlet Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Bypass Connection Size | 1/2 in |
Outlet Connection Size - Side 2 | 3/4 in |
Description
Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 1/2 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-302)
- GLOBAL INDUSTRIAL 48in Suspension Mounted Drum Fan, 19,500 CFM, 1-1/2 HP, 120V (293139)
- GOODMAN Uncased Coil, 5.0 tons, 28"Hx23"Wx20-1/2"D (CAUF4961D6)
- WEBSTONE Boiler Drain Valve, 1 in., C x C (50674W)
- WEBSTONE Boiler Drain Valve, 1/2 in., C x C (50672W)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (W153310)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In, Open Length: 2-3/16" (6PEA1)
- CAMCO RV DRAIN VALVE 3/8-1/2"" (22223)
- B & K BOILER DRAIN VLV 1/2""MIP (102-503)
- WATTS Boiler Drain Valve, 3/4 In MNPT, Brass (BD-QT- 3/4)
- Webstone Boiler Drain Valves