Shop All Boiler Drain Valves
Webstone
Boiler Drain Valve, 1/2 in., C x C
Mfr # 50672W
Zoro # G5274026
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Pipe Size 1/2"
- Connection Type Cup x Cup
- Body Material - Valves Lead-Free Brass
- Body Material Lead-Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 50672W
- Zoro # G5274026
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Pipe Size | 1/2" |
Open Length | 3 3/16 in |
Overall Length | 3.19 in |
Bypass Connection Size | 1 in |
Outlet Connection Size - Side 2 | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 1 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Wall Control Ceiling Fan 3 Speeds and -Light Dimmablemer (7787500)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 13 (102-102-035)
- IO HVAC CONTROLS Zone Damper, Rectangular, 18x10" (HD-1810)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC (5E187)
- WEBSTONE Boiler Drain Valve, 3/4 in., C x C (50673W)
- WEBSTONE Boiler Drain Valve, 1 in., C x C (50674W)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6788)
- HAUSEN 1/2-inch MIP or 1/2-inch Sweat x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD101-1)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC602-2)
- ZORO SELECT Boiler Drain Valve, 3/4 in., MPT x MPT (102-004NL)
- HAUSEN 1/2-inch FIP or 3/4-inch MIP x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD102-1)
- Webstone Boiler Drain Valves