Shop All Ball Valves
Webstone
3/4" IPS x Hose Cap Brass Ball Valve with Drain 3-Way
Mfr # 40613
Zoro # G5273947
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Port Full
- Standards ISO 9001
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 40613
- Zoro # G5273947
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Bypass Connection Size | 1 1/4 in |
Outlet Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Description
Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 IPS, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 IPS, Bypass Connection Size 1 1/4 in, Bypass Connection Gender Female, Bypass Connection Type Flange, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 6 Ceiling Mount Rainhead Arm & Flange (7394-BL)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961721-75)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 13)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Black (SS113#51)
- WEBSTONE 1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40612)
- WEBSTONE 1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40614)
- WEBSTONE Webstone 50406 Isolator Union-Flange Ball Valve - 1-1/2", Sweat (H-50406)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (50403)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve (41403)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Ball Valve (40406HV)
- ZORO SELECT Ball Valve, 2-1/2", 316, FP 1000, 2pcs (4373000680)
- Webstone Ball Valves