Shop All Ball Valves
Webstone
2" Flanged 3-Way Brass Ball Valve
Mfr # 40407HV
Zoro # G5298255
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Uni-Flange
- Valve Type 3 Way Ball
- Includes Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Webstone
- MFR # 40407HV
- Zoro # G5298255
- UPC # 18394404076
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Pipe Size (In.) | 2 FNPT |
Overall Length | 4.44 in |
Compatible Pipe Size | 2 in |
Handle Height | 3.75 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 4 In. Sch. 40 PVC Coupling (PVC 02100 2000HA)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- ZURN 3/4" X 9" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6003-A-RB)
- KOHLER Verdera, Parts Box (1215255)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (40403)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Ball Valve (40406HV)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- WEBSTONE Webstone 51706 Standard Full Port Forged Brass Ball Valve w Chrome Plated Lever Handle-1-1/2" Sweat (H-51706)
- WEBSTONE 1" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50614)
- WEBSTONE Webstone 50406 Isolator Union-Flange Ball Valve - 1-1/2", Sweat (H-50406)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 4" (B90400)
- Webstone Ball Valves