Shop All Ball Valves
Webstone
1/2" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way
Mfr # 50612
Zoro # G5273956
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Handle Type Lever
- Seat Material PTFE
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 50612
- Zoro # G5273956
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Outlet Connection Size - Side 1 | 1/2 in |
Outlet Connection Size - Side 2 | 1/2 in |
Bypass Connection Size | 2 in |
Nominal Valve Size | 1/2 in |
Description
Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 2 in, Bypass Connection Gender Female, Bypass Connection Type Flange, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip x Slip Schedule 40 45 Deg. PVC Elbow 1/8 Bend (PVC 02309 0800HA)
- T&S BRASS Swivel Adapter (034A)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1T1L (VUVG-B14-B52-ZT-F-1T1L)
- CHICAGO FAUCET 8In Rigid / Swing Gooseneck Spout (GN8JKABCP)
- WEBSTONE 1" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50614)
- WEBSTONE 3/4" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50613)
- WEBSTONE 2" Flanged 3-Way Brass Ball Valve (40407HV)
- WEBSTONE Webstone 50404 Isolator Union-Flange Ball Valve - 1", Sweat (H-50404)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve (41403)
- WEBSTONE 1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40614)
- JOMAR VALVE 3/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- Webstone Ball Valves