Shop All Ball Valves
Webstone
1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way
Mfr # 40614
Zoro # G5274543
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Handle Material Stainless Steel with Vinyl Grip
- Max. Pressure 600 psi CWP
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 40614
- Zoro # G5274543
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Bypass Connection Size | 1 1/2 in |
Outlet Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Outlet Connection Size - Side 2 | 1 in |
Description
Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 IPS, Outlet Connection Size - Side 2 1 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 IPS, Bypass Connection Size 1 1/2 in, Bypass Connection Gender Female, Bypass Connection Type Flange, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9235)
- JONES STEPHENS Brass PEX Elbow, Lead Free, 3/4", 90 deg. (C76009LF)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Commercial Electric Water Heater (EGSP20)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3915A02S)
- WEBSTONE 1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40612)
- WEBSTONE 3/4" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40613)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Ball Valve (40405HV)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Ball Valve (40406HV)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (40403)
- WEBSTONE 1/2" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50612)
- SHARPE VALVES 1-1/2" Flanged Stainless Steel Ball Valve Inline (4351004680)
- Webstone Ball Valves