Shop All Ball Valves
Webstone
1" Flanged 3-Way Brass Rotating Ball Valve w/Drain
Mfr # 51414HV
Zoro # G5302911
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Rotating Flange
- Valve Type 3 Way Ball
- Includes Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 51414HV
- Zoro # G5302911
- UPC # 18394584143
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Pipe Size (In.) | 1 SWT |
Overall Length | 3.25 in |
Compatible Pipe Size | 1 in |
Outlet Connection Size - Side 1 | 1 in |
Handle Length | 2.5 in |
Outlet Connection Size - Side 2 | 1 in |
Bypass Connection Size | 3/4 in |
Nominal Valve Size | 1 in |
Description
Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Flange, Outlet Connection Size - Side 2 1 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 3/4 in, Bypass Connection Gender Female, Bypass Connection Type IPS, Handle Type Lever, Handle Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Toilet Safety Frame (LVA2025SLV)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN36)
- NEXT BY DANCO Flapper Hydro 3In Replacement (HFL307C)
- ZURN Quarter-Turn Supply Stop, Angle, Compress (QQTV40GX)
- WEBSTONE 1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40614)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Rotating Ball Valve (41406HV)
- WEBSTONE 3/4" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40613)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Ball Valve (40406HV)
- WEBSTONE 3/4" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50613)
- APOLLO VALVES 1/2" x 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (70103HC)
- Webstone Valves