Shop All Ball Valves
Webstone
1" Flanged 3-Way Brass Rotating Ball Valve
Mfr # 51404HV
Zoro # G5298063
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Rotating Flange
- Includes Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
- Fits Pump Any Standard Flanged Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 51404HV
- Zoro # G5298063
- UPC # 18394584044
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Pipe Size (In.) | 1 SWT |
Overall Length | 3.31 in |
Compatible Pipe Size | 1 in |
Handle Height | 2.63 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Moderne Brass (26314-2MB)
- PARKER 1/2" CPI x MNPT 316 SS Male 90 Degree Elbow (8-8 CBZ-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- PROSKIT Master Telecom" stallation and Srvc Kit (PK-1938M5)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (50403)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Ball Valve (40405HV)
- WEBSTONE Webstone 50404 Isolator Union-Flange Ball Valve - 1", Sweat (H-50404)
- WEBSTONE 1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40612)
- WEBSTONE 1" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50614)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (40403)
- LEGEND VALVE 3/8" T-715 S.S. BALL VALVE (113-102)
- Webstone Ball Valves