Shop All Ball Valves
Webstone
1" Flanged 3-Way Brass Ball Valve w/Drain
Mfr # 50414HV
Zoro # G5298291
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Uni-Flange
- Connection Type Flanged
- Max. Operating Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Webstone
- MFR # 50414HV
- Zoro # G5298291
- UPC # 18394594142
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Pipe Size (In.) | 1 SWT |
Overall Length | 4.5 in |
Compatible Pipe Size | 1 in |
Bypass Connection Size | 3/4 in |
Outlet Connection Size - Side 1 | 1 in |
Outlet Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Description
Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Flange, Outlet Connection Size - Side 2 1 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 3/4 in, Bypass Connection Gender Female, Bypass Connection Type IPS, Handle Type Lever, Handle Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, Drop-In Mount, 4 Hole, Lustrous Highlighted Satin Finish (LR29184)
- PARKER 6M TUBE-M10X1 (369PLP-6M-M10)
- GC VALVES Rebuild kit, S21 series, 3/8" stainless, buna elastomerics, DC (KS211AF15J7CG4)
- KOHLER Parallel Wall-Mount Bath Spout (23510-BN)
- WEBSTONE 3/4" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50613)
- WEBSTONE 2" Flanged 3-Way Brass Ball Valve (40407HV)
- WEBSTONE 3/4" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40613)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (50403)
- WEBSTONE 1-1/2" Flanged 3-Way Brass Ball Valve (40406HV)
- JOMAR VALVE Ball Valve, 1/2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- Webstone Valves