Shop All Ball Valves
Webstone
1" Flanged 3-Way Brass Ball Valve
Mfr # 50404HV
Zoro # G5298036
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Uni-Flange
- Connection Type Flanged
- Valve Type 3 Way Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 50404HV
- Zoro # G5298036
- UPC # 18394594043
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Pipe Size (In.) | 1 SWT |
Overall Length | 2.94 in |
Compatible Pipe Size | 1 in |
Connection Size - Side 1 | 1 in |
Handle Height | 2.5 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 56 00WP2)
- EVERFLOW 1-1/2'' and 2'' Stem Extension for Ball Valve, Brass 1-1/4'', (STEX3-NL)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 4 In (0560504417)
- ZORO SELECT 2-5/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE437)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve (41403)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve w/Drain (51413)
- WEBSTONE 3/4" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50613)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (50403)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Rotating Ball Valve (41405HV)
- WEBSTONE 1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40612)
- SPEEDAIRE Filter Ball Valve, Brass, 3/8in Drain Port (FBV-385025)
- Webstone Ball Valves