Shop All Ball Valves
Webstone
1" Flanged 3-Way Brass Ball Valve
Mfr # 40404HV
Zoro # G5298352
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Uni-Flange
- Pipe Size (In.) 1 FNPT
- Includes Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Webstone
- MFR # 40404HV
- Zoro # G5298352
- UPC # 18394494046
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Pipe Size (In.) | 1 FNPT |
Overall Length | 2.69 in |
Compatible Pipe Size | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Handle Height | 2.5 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Clips Fastener, 1/4 In Max Dia, PK50 (T4)
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector (26-5/32-2)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (1100-ABCP)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 In, 4 3/4In L (HDPZ-100)
- WEBSTONE 1/2" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50612)
- WEBSTONE 1" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50614)
- WEBSTONE 1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40612)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (40403)
- WEBSTONE 1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40614)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94A20601)
- Webstone Valves