Shop All Ball Valves
Webstone
1-1/2" Flanged 3-Way Brass Ball Valve w/Drain
Mfr # 40416HV
Zoro # G5298045
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Uni-Flange
- Fits Pump Any Standard Flanged Pump
- Max. Operating Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Webstone
- MFR # 40416HV
- Zoro # G5298045
- UPC # 18394494169
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size (In.) | 1-1/2 FNPT |
Overall Length | 5.38 in |
Compatible Pipe Size | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Bypass Connection Size | 1 1/2 in |
Outlet Connection Size - Side 2 | 1 1/2 in |
Outlet Connection Size - Side 1 | 1 1/2 in |
Description
Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Flange, Outlet Connection Size - Side 2 1 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 IPS, Bypass Connection Size 1 1/2 in, Bypass Connection Gender Female, Bypass Connection Type Flange, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 19 PSI (AFL00019)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Tee (312UPT-34)
- ELKAY Gasket Kit, For Elkay and Halsey Taylor (98677C)
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100407)
- WEBSTONE 2" Flanged 3-Way Brass Ball Valve (40407HV)
- WEBSTONE Webstone 50406 Isolator Union-Flange Ball Valve - 1-1/2", Sweat (H-50406)
- WEBSTONE 1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40612)
- WEBSTONE 1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40614)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (50403)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve w/Drain (51413)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- Webstone Ball Valves