Shop All Ball Valves
Webstone
1-1/2" Flanged 3-Way Brass Ball Valve
Mfr # 40406HV
Zoro # G5298377
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Design Uni-Flange
- Max. Pressure (PSI) 600 psi
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webstone
- MFR # 40406HV
- Zoro # G5298377
- UPC # 18394494060
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size (In.) | 1-1/2 FNPT |
Overall Length | 4 in |
Compatible Pipe Size | 1 1/2 in |
Handle Height | 3.38 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (401030)
- EZ-FLO EASTMAN 2 gpm Aerated Outlet, 5/16"-27, 55/64"-27 Thread Size, Chrome, Brass (30151LF)
- DEFLECTO Supurr-Flex 8 ft. Dryer Vent Kit (SK8WF)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500345103)
- WEBSTONE 2" Flanged 3-Way Brass Ball Valve (40407HV)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Ball Valve (40405HV)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Rotating Ball Valve (41405HV)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (40403)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 3-Way (7060601)
- APOLLO VALVES Ball Valve (18C402X38)
- Webstone Valves