Webster

Webster RNW6060 ReClaim Can Liners 55-60 gallon 1.65mil 38 x 58 Black 100 per Carton


product price: $123.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Webster
  • MFR # RNW6060
  • Zoro # G903890217
  • UPC #
    41215250088
  • Country of Origin United States
  • Category Trash Cans

Description

Black can liners have flat bottom construction to eliminate bottom seal weak spots. Holds up to 30% more than star bottom bags. Dividually folded and dispensed.
  • Application: Can Liner.
  • Capacity Range (Volume) [Max]: 60 gal.
  • Capacity Range (Volume) [Min]: 55 gal.
  • Color(s): Black.
  • Compliance Standards: Third-Party Certified by Scientific Certification Systems (SCS).
  • Grade: Extra-Heavy.
  • Height [Nom]: 58".
  • Material(s): Plastic.
  • Post-Consumer Recycled Content Percent [Nom]: 10 %.
  • Pre-Consumer Recycled Content Percent [Nom]: 65 %.
  • Thickness [Nom]: 1.65 mil.
  • Total Recycled Content Percent [Nom]: 75 %.
  • Width [Nom]: 38".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.