Shop All Trash Bags
Webster
Trash Bags, 9 mil (229 Micron), Clear, 100 PK
Mfr # WBI404622C
Zoro # G501839519
product price: $36.19
/pk 100, $0.36/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Thickness 9 mil (229 Micron)
- Color Clear
- Features Heavy Duty; Star Bottom Seal; Coreless Roll
- Width 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webster
- MFR # WBI404622C
- Zoro # G501839519
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 40" |
Length | 46" |
Details
Material | Plastic |
Thickness | 9 mil (229 Micron) |
Color | Clear |
Item | Trash Bags |
Features | Heavy Duty; Star Bottom Seal; Coreless Roll |
% Recycled Content | 0.7 |
Application | Can |
Description
Commercial can liners are made of recycled heavy-duty plastics. Star-bottom construction is designed for more even distribution of contents. Bags come in coreless rolls for easy dispensing anywhere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Leather and Vinyl Cleaner, 24 fl oz (RJ24CL)
- BSC PREFERRED Sweeping Compound - 100 lb. Bag (S-6078)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW01)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Green, 12 in. (237.057BG)
- WEBSTER SRT24CFT8 PE 30 gal Clear Recycling Trash Bags, 192PK (SRT24CFT8 (PE))
- WEBSTER 16 gal Trash Can Liners, S, Black, 500 PK (WBI243115B)
- WEBSTER 60 gal Trash Can Liners, XL, Black, 100 PK (WBI385822G)
- WEBSTER 13 gal Trash Bags, S, 0.69 mil (18 Micron), White, 6 PK (WBIHAB6DK50NCT)
- WEBSTER SRT24BF12 PE 13 gal Blue Tall Kitchen Recycle Bag, 288PK (SRT24BF12 (PE))
- WEBSTER 60 gal Trash Bags, XL, 1.50 mil (38 Micron), Clear, 100 PK (WBIRNW5815C)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- Webster Trash Bags