Shop All Books
Webster
Spanish-English Dictionary for Students, Second Edition, PK6
Mfr # 9781596951655
Zoro # G5635078
product price: $29.39
/pk 6, $4.90/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Page Count 384 Pages
- Author(s) Merriam-Webster
- Material paper
- Recommended Grade 4+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Page Count | 384 Pages |
Author(s) | Merriam-Webster |
Material | paper |
Recommended Grade | 4+ |
Color | Multi |
Recommended Age | 9+ Years |
Description
This best-selling Spanish-English dictionary defines the core vocabularies of Latin-American Spanish and American English. A bidirectional dictionary with Spanish-to-English and English-to-Spanish sections, it is the best language resource for young Spanish and English speakers. Features of this Book: Revised and updated for 2014. Over 40,000 entries and 50,000 translations. Spanish-to-English and English-to-Spanish sections. Conjugation of Spanish Verbs. Irregular English Verbs. Sold as a pack of 6 identical books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Gears Gears Gears® Build & Bloom Building Set (9214D)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK50 (10E855)
- OFFISTAMP Pre-Inked Message Stamp with Blank Date Box, ENTERED, 1.63 in. x 0.38 in., Red Ink (034520)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- WEBSTER Webster's American English Dictionary, PK6 (9781596951143)
- WEBSTER Webster's All-in-One Dictionary & Thesaurus, Second Edition (9781596951471)
- RANDOM HOUSE Dr. Seuss’s ABC Book (9780394800301)
- FLETCHER-TERRY FRAMERS POINTS 3000PK (08-950)
- PACON Chart Tablets w/Glued Top, Ruled, 24"x32" (9770)
- SCHOOL SMART PAPER SENTENCE STRIPS 3X24 NEON PK OF 100 PK (9765BI)
- PI KIDS Me Reader™ Box Set, Disney Princess - Dream Big, Princess, 8 Books (9781503716957)
- Webster Books