Shop All Trash Bags
Webster
45 gal Trash Bags, L, 0.39 mil (10 Micron), Natural
Mfr # WBIGNT4048
Zoro # G801858357
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Material Resin
- Thickness 0.39 mil (10 Micron)
- Size L
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Webster
- MFR # WBIGNT4048
- Zoro # G801858357
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | L |
Width | 40" |
Length | 46" |
Details
Capacity | 45 gal |
Material | Resin |
Thickness | 0.39 mil (10 Micron) |
Color | Natural |
Item | Trash Bags |
Features | Puncture Resistant |
Application | Can |
Description
Can liner is made with high-density resins for puncture-resistant sidewalls. Translucent color is perfect for recycling and pilferage control. 40 to 45-gallon bag provides ample room to reduce the frequency of changing the bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56746A)
- PURELL CXT™ Dispenser, Counter Mount, Touch-Free, 2.3L, Chrome (8540-01)
- DIVERSEY Break-Up, Pro Oven/Grill Cleaner, 19oz, PK6 (CBD991206)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Winter Frost, PK12 (149136)
- WEBSTER 16 gal Trash Can Liners, S, Black, 500 PK (WBI243115B)
- WEBSTER 45 gal Trash Bags, L, 1.50 mil (38 Micron), Clear, 100 PK (WBIRNW4615C)
- WEBSTER 60 gal Trash Bags, XL, Gray, 25 PK (WBIPLA5525)
- WEBSTER 30 gal Trash Bags, M, 1.35 mil (34 Micron), Gray, 100 PK (WBIPLA3770)
- WEBSTER 33 gal Trash Bags, M, 1.25 mil (32 Micron), Clear, 100 PK (WBIRNW4015C)
- WEBSTER 38 x 58 in. 1.5 mil Coreless Heavy-duty Can Liner, Clear (WE466459)
- STOUT 13 gal Trash Bags, 24 in x 30 in, Heavy-Duty, 0.85 mil, Green, 45 PK (E2430E85)
- Webster Trash Bags