Shop All Cell Phone Accessories
Weboost
WeBoost Office 100 A System 50 ohm
Mfr # 472060
Zoro # G107167641
product price: $1,299.99
/ea
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Phones, Cellular Devices, POS Systems
- Voltage 120 V
- Includes 2 ft Low-Loss Wilson 400 Cable, 60 ft Low-Loss Wilson 400 Cable, 75 ft Low-Loss Wilson 400 Cable, Lightning Surge Protector, Office 100 Amplifier
- Power Supply 20W
- Maximum Gain - Signal Amplifier 72 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weboost
- MFR # 472060
- Zoro # G107167641
- UPC # 810005963107
- Country of Origin United States
- Category Cell Phone Accessories
Dimensions
Unit Size | 6 x 6 x 1.8 in |
Details
For Use With | All Phones, Cellular Devices, POS Systems |
Voltage | 120 V |
Includes | 2 ft Low-Loss Wilson 400 Cable, 60 ft Low-Loss Wilson 400 Cable, 75 ft Low-Loss Wilson 400 Cable, Lightning Surge Protector, Office 100 Amplifier |
Item | Signal Amplifier |
Power Supply | 20W |
Maximum Gain - Signal Amplifier | 72 dB |
Antenna Shape - Signal Amplifer | Standard |
Mounting | Outside |
Multiple Users - Signal Amplifier | Yes |
Coverage Area - Signal Amplifier | 25,000 sq ft |
Signal Type - Signal Amplifier | 3G, 4G, 4G LTE, 5G |
Maximum Gain | 72 dB |
Number of Users | Multiple |
Connector Type | F-Female Connectors, N-Female Connectors |
Use Location | Large Buildings, Small Buildings |
Antennas Included | Inside Dome Antenna, Omni Plus Outside Antenna |
Coverage Area | 25,000 sq ft |
Signal Type | 5G |
Frequency | 2,100 MHz |
Antenna Mounting Location | Exterior |
Description
Signal Amplifier, Signal Type 5G, Maximum Gain 72 dB, Operating Voltage 110 to 240V AC, Number of Users Multiple, Coverage Area 25,000 sq ft, Includes 2 ft Low-Loss Wilson 400 Cable, 60 ft Low-Loss Wilson 400 Cable, 75 ft Low-Loss Wilson 400 Cable, Lightning Surge Protector, Office 100 Amplifier, Series Not Applicable, Antenna Mounting Location Exterior, Antennas Included Inside Dome Antenna, Omni Plus Outside Antenna, Connector Type F-Female Connectors, N-Female Connectors, Frequency 2,100 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi Ux21516 Lamp & Housing (UX21516 LAMP & HOUSING HITACHI)
- ILC Replacement for Minuteman 550 UPS Battery (550 UPS BATTERY MINUTEMAN)
- EMERALD Tilt TV Wall Mount For 32"-72" TVs (SM-918-9369)
- ENERGIZER Coin Cell, 364, 1.5V (364BPZ)
- WEBOOST WeBoost Drive Magnetic Outside Antenna (311215)
- WEBOOST Replacement for Tessco 811815029441 (811815029441)
- WEBOOST Drive Reach OTR Fleet (471254)
- WEBOOST Drive Reach RV Cell Signal Booster (470354)
- WEBOOST Replacement for Weboost 470254 (470254 WEBOOST)
- WEBOOST Installed Home Complete Cellular Signal Booster Kit, Black and Gray (474445)
- COMMSCOPE Replacement for Tessco L5tnm-ps (L5TNM-PS)
- Weboost Cell Phone Accessories