Shop All Cell Phone Accessories
Weboost
WeBoost Drive Magnetic Outside Antenna
Mfr # 311215
Zoro # G607167684
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 3 3/8 in
- Minimum Frequency 0.4 MHz
- Features 4 Cable-Exit Points, Repels Rain, Snow, and Heat, Equipped with 10 ft Length of Low-Loss Antenna Cable, Shark-Fin Design, SMB Connector to Fit Drive Reach, Magnetic Base
- Maximum Frequency 0.36 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weboost
- MFR # 311215
- Zoro # G607167684
- UPC # 811815029953
- Country of Origin United States
- Category Cell Phone Accessories
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 10 ft |
Details
Material | Plastic |
Item | Automotive Antenna |
Minimum Frequency | 0.4 MHz |
Features | 4 Cable-Exit Points, Repels Rain, Snow, and Heat, Equipped with 10 ft Length of Low-Loss Antenna Cable, Shark-Fin Design, SMB Connector to Fit Drive Reach, Magnetic Base |
Maximum Frequency | 0.36 MHz |
Compatible Product Type | Drive Reach Booster |
Mount Type | Magnetic |
Description
Automotive Antenna, Mount Type Magnetic, Compatible Product Type Drive Reach Booster, Compatible Radio Type Not Applicable, Features 4 Cable-Exit Points, Repels Rain, Snow, and Heat, Equipped with 10 ft Length of Low-Loss Antenna Cable, Shark-Fin Design, SMB Connector to Fit Drive Reach, Magnetic Base, Material Plastic, Maximum Frequency 0.36 MHz, Minimum Frequency 0.4 MHz, Overall Height 3 3/8 in, Overall Width 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 3 Pack (ML4-6MP38850)
- ILC Replacement for Panasonic Lc-ra1212pg1 Battery (LC-RA1212PG1 BATTERY PANASONIC)
- WEBOOST Drive Reach RV Cell Signal Booster (470354)
- WEBOOST Drive Reach OTR Fleet (471254)
- WEBOOST Replacement for Tessco 811815029441 (811815029441)
- WEBOOST Replacement for Weboost 470254 (470254 WEBOOST)
- POPSOCKETS PopGrip Premium Enamel, Wild Flowers (805065)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-178nr (RAM-VB-178NR RAM MOUNTS)
- COMMSCOPE Replacement for Tessco L4pnm-h (L4PNM-H)
- Weboost Cell Phone Accessories