Weboost

Installed Home Complete Cellular Signal Booster Kit, Black and Gray


product price: $1,286.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

weBoost Installed Home Complete Cellular Signal BoosterThe weBoost Home Complete cell signal booster offers best-in-class performance in its price range. The Home Complete offers homeowners the ability to enhance networks speeds across all carriers throughout a large, multi-level home-up to 7,500 sq. ft. With the addition of Band 25, it also provides enhanced support of Sprint LTE and is 5G ready. The Home Complete's booster and inside Antenna are designed to complement contemporary dcor. For ease of installation and versatility, the wall-mount brackets for the booster and inside Antenna can be secured with the included 3M Command strips or using screws not included. The inside Antenna also features a built-in kickstand for optional shelf placement. With donor and server ports on the top of the booster unit, the Home Complete helps prioritize cable access and organization. Users will experience faster data speeds, better voice quality, fewer dropped calls, and superior streaming capability. Like all weBoost boosters, it works on all major US carriers-including Verizon, AT&T, T-Mobile, Sprint, US Cellular, Straight Talk, and more. As the name implies, weBoostInstalled includes professional installation in all 50 states in any ZIP code. Certified installers are available within a three-hour-or-less drive of any U.S. address.Product Features:Professional installation included in all 50 statesCES 2020 Innovation Honoree AwardweBoost's most powerful multi-user cell signal booster available for residential use.Up to 24 dBm in uplink-output power and up to 12 dBm in downlink-output power.Users now get signal up to 26% farther from towers and enjoy up to 46% more coverage area than the Home MultiRoom.Simultaneously boosts existing cell signal for multiple users throughout a large home or multi-story residence-up to 7,500 sq. ft. depending on outside signal conditions.Where technology meets contemporary design; featuring a fabric-covered inside panel antenna and custom wall-mount brackets with 3M CommandTMStrips for easy install.Works on ALL cellular devices and on all U.S. carrier networks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.