Shop All Cell Phone Accessories
Weboost
Drive Reach OTR Fleet
Mfr # 471254
Zoro # G507167661
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Phones, Cellular Devices
- Unit Size 6 x 4.5 x 1.5 in
- Antenna Shape - Signal Amplifer Standard
- Includes 13 in and 18 in Mast Extensions, Antenna Spring, Cable Adapter, Drive Reach Booster, Hardwire Power Supply, Thread Lock Packets
- Power Supply 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weboost
- MFR # 471254
- Zoro # G507167661
- UPC # 810005962186
- Country of Origin United States
- Category Cell Phone Accessories
Dimensions
Unit Size | 6 x 4.5 x 1.5 in |
Details
Item | Signal Amplifier |
For Use With | All Phones, Cellular Devices |
Antenna Shape - Signal Amplifer | Standard |
Includes | 13 in and 18 in Mast Extensions, Antenna Spring, Cable Adapter, Drive Reach Booster, Hardwire Power Supply, Thread Lock Packets |
Power Supply | 12V |
Multiple Users - Signal Amplifier | Yes |
Maximum Gain - Signal Amplifier | 50 dB |
Signal Type - Signal Amplifier | 3G, 4G, 4G LTE, 5G |
Mounting | Outside |
Voltage | 12 V |
Antenna Mounting Location | Exterior |
Signal Type | 5G |
Antennas Included | OTR (Over the Road) Antenna |
Number of Users | Multiple |
Frequency | 2,100 MHz |
Coverage Area | 5,000 sq ft |
Maximum Gain | 50 dB |
Current | 1.8 A |
Connector Type | SMA-Female Connectors |
Description
Signal Amplifier, Signal Type 5G, Maximum Gain 50 dB, Operating Voltage 12V DC, Number of Users Multiple, Coverage Area 5,000 sq ft, Includes 13 in and 18 in Mast Extensions, Antenna Spring, Cable Adapter, Drive Reach Booster, Hardwire Power Supply, Thread Lock Packets, Series Not Applicable, Antenna Mounting Location Exterior, Antennas Included OTR (Over the Road) Antenna, Connector Type SMA-Female Connectors, Current 1.8 A, Frequency 2,100 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 990XCP98000 COMP-221 (EBPLC-221)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Goal Zero Yeti 1250 Solar Generator (ML100-12GEL111)
- ENERGIZER Industrial AA Alkaline Battery, 1.5V DC, 24 Pack (EN91)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- WEBOOST Replacement for Tessco 811815029441 (811815029441)
- WEBOOST Drive Reach RV Cell Signal Booster (470354)
- WEBOOST Replacement for Weboost 470254 (470254 WEBOOST)
- WEBOOST WeBoost Drive Magnetic Outside Antenna (311215)
- OTTERBOX Amplify Antimicrobial Glass Screen Protector For Apple Iphone 12 / 12 Pro, Clear (77-65444)
- RND ACCESSORIES RND Accessories Apple Certified Lightning To Reversible USB 6 ft. Cable - White (RND-AMC-6FT-REV-W)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone SE 2022 / SE 2020 (VTBIPGD228AP01A)
- Weboost Cell Phone Accessories