Shop All 12 Volt Adapters
This Product is Discontinued
Weboost
Cellular Signal Booster Kit, Capacity 12V (Discontinued)
Mfr # 470510
Zoro # G7765987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Portable
- Capacity 12V
- Signal Type - Signal Amplifier 4G LTE
- Used For 12V Products
- Maximum Gain - Signal Amplifier 50 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weboost
- MFR # 470510
- Zoro # G7765987
- UPC # 811815024866
- Country of Origin United States
- Category 12 Volt Adapters
Dimensions
Size | 4-1/2" W x 6-7/16" D x 1-3/16" H |
Details
Item | Cellular Signal Booster Kit |
Type | Portable |
Capacity | 12V |
Signal Type - Signal Amplifier | 4G LTE |
Used For | 12V Products |
Maximum Gain - Signal Amplifier | 50 dB |
For Use With | Boosts 4G LTE & 3G for multiple people in a vehicle |
Voltage (DC) | 12 |
Multiple Users - Signal Amplifier | Yes |
Power Supply | 12V |
Includes | Drive 4G-X 4 in Mini Magnet-Mount Antenna; Low Profile Inside Antenna; Power Supply |
Signal Type | 4G LTE |
Maximum Gain | 50 dB |
Description
Cellular Signal Booster Kit, Signal Type 4G LTE, Maximum Gain 50 dB, Includes Drive 4G-X 4 in Mini Magnet-Mount Antenna; Low Profile Inside Antenna; Power Supply
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.