Shop All 12 Volt Adapters
This Product is Discontinued
Weboost
Cellular Signal Booster Kit, Capacity 12V (Discontinued)
Mfr # 470101
Zoro # G7765996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Multiple Users - Signal Amplifier Yes
- For Use With Works on All phones with All carriers simultaneously
- Power Supply AC
- Maximum Gain - Signal Amplifier 60 dB
- Coverage Area - Signal Amplifier 1,500 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weboost
- MFR # 470101
- Zoro # G7765996
- UPC # 811815024613
- Country of Origin United States
- Category 12 Volt Adapters
Details
Item | Cellular Signal Booster Kit |
Multiple Users - Signal Amplifier | Yes |
For Use With | Works on All phones with All carriers simultaneously |
Power Supply | AC |
Maximum Gain - Signal Amplifier | 60 dB |
Coverage Area - Signal Amplifier | 1,500 sq ft |
Signal Type - Signal Amplifier | 4G LTE |
Includes | Home 4G Outside Panel Antenna; Inside Desktop Antenna; Power Supply; Flat Window Cable |
Maximum Gain | 60 dB |
Signal Type | 4G LTE |
Coverage Area | 1,500 sq ft |
Description
Cellular Signal Booster Kit, Signal Type 4G LTE, Maximum Gain 60 dB, Coverage Area 1,500 sq ft, Includes Home 4G Outside Panel Antenna; Inside Desktop Antenna; Power Supply; Flat Window Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.