Shop All Signal Conditioner
Weboost
Cellular Signal Booster Kit, 4G LTE
Mfr # 473021
Zoro # G7893255
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unit Size 3 x 8
- Voltage 12 V
- Multiple Users - Signal Amplifier Yes
- Signal Type - Signal Amplifier 4G LTE
- Mounting - Signal Amplifiers Inside Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weboost
- MFR # 473021
- Zoro # G7893255
- UPC # 810005961554
- Country of Origin United States
- Category Signal Conditioner
Dimensions
Unit Size | 3 x 8 |
Details
Item | Signal Amplifier |
Voltage | 12 V |
Multiple Users - Signal Amplifier | Yes |
Signal Type - Signal Amplifier | 4G LTE |
Mounting - Signal Amplifiers | Inside Mount |
For Use With | Cell Phones, WiFi Networks |
Maximum Gain - Signal Amplifier | 50 dB |
Antenna Shape - Signal Amplifer | Standard |
Coverage Area - Signal Amplifier | 1,500 sq ft |
Power Supply | 12V |
Includes | 12V Hardwire Power Supply, 14 ft Cable, 3/4 in NMO Mount, 6 ft RG58 Extension Cable, Drive X, Hole Drilling Protective Tape, O-Ring Sealant |
Mounting | Inside Mount |
Connector Type | SMA-Female Connectors |
Coverage Area | 1,500 sq ft |
Current | 2.5 A |
Antenna Mounting Location | Interior |
Number of Users | Multiple |
Signal Type | 5G |
Frequency | 2,100 MHz |
Antennas Included | Low Profile Antenna, NMO Antenna |
Maximum Gain | 50 dB |
Description
Signal Amplifier, Signal Type 5G, Maximum Gain 50 dB, Operating Voltage 6V DC, Number of Users Multiple, Coverage Area 1,500 sq ft, Includes 12V Hardwire Power Supply, 14 ft Cable, 3/4 in NMO Mount, 6 ft RG58 Extension Cable, Drive X, Hole Drilling Protective Tape, O-Ring Sealant, Series Not Applicable, Antenna Mounting Location Interior, Antennas Included Low Profile Antenna, NMO Antenna, Connector Type SMA-Female Connectors, Current 2.5 A, Frequency 2,100 MHz
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI (AVNC-300P)
- ACL STATICIDE ESD Roll, .06" x 24" x 50 ft., Light, Blue (66700)
- DWYER INSTRUMENTS Sight Flow Indicator, 550 Sight Window 1 Npt (SFI-550-1)
- ZORO SELECT Tamping (Puddling) Rod (5DPE0)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (475021)
- WEIDMULLER SIGNAL OTHER CONVERTER (844702)
- ASCON 4-20Ma Pt 100 Signal Conditioner (ZTT-40/GD)
- WEIDMULLER SIGNAL CONDITIONER (WAS4-CVC-DC-0-20/0)
- RED LION Frequency to Analog Converter, 24V, 17mA (IFM0001)
- BZBGEAR 1080P FHD/4K UHD HDMI 2.0 18Gbps Portable Signal Test Generator and Analyzer (BG-AVTPG-MINI)
- PROSENSE ISOLATED CONVERTER SIGNAL CONDITIONER (SC6-2200)
- Weboost Signal Conditioner