Shop All 12 Volt Adapters
This Product is Discontinued
Weboost
Cellular Signal Booster Kit, 4G, 110VAC (Discontinued)
Mfr # 30990650N
Zoro # G8525662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting - Signal Amplifiers Inside Mount
- Voltage 110 V
- Unit Size 3 x 8
- Maximum Gain - Signal Amplifier 50 dB
- Includes 2 ft Jumper Cable, 60 ft Cable, Cable Splitter 2-Way, Inside Panel Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weboost
- MFR # 30990650N
- Zoro # G8525662
- UPC # 811815026051
- Country of Origin United States
- Category 12 Volt Adapters
Dimensions
Unit Size | 3 x 8 |
Details
Item | Cellular Signal Booster Expansion Kit |
Mounting - Signal Amplifiers | Inside Mount |
Voltage | 110 V |
Maximum Gain - Signal Amplifier | 50 dB |
Includes | 2 ft Jumper Cable, 60 ft Cable, Cable Splitter 2-Way, Inside Panel Antenna |
Coverage Area - Signal Amplifier | 1,500 sq ft |
Antenna Shape - Signal Amplifer | Standard |
Multiple Users - Signal Amplifier | Yes |
Signal Type - Signal Amplifier | 4G |
Power Supply | AC |
For Use With | Mfr. No. 471104 |
Mounting | Inside Mount |
Maximum Gain | 50 dB |
Signal Type | 4G |
Coverage Area | 1,500 sq ft |
Description
Cellular Signal Booster Expansion Kit, Signal Type 4G, Maximum Gain 50 dB, Coverage Area 1,500 sq ft, Includes 2 ft Jumper Cable, 60 ft Cable, Cable Splitter 2-Way, Inside Panel Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.