Shop All Home & Office Phones
Weboost
AC/DC Power Supply
Mfr # 850010
Zoro # G9768304
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 in
- Width 3 in
- Color Black
- Includes AC to DC Power Adapter, 6 ft. Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weboost
- MFR # 850010
- Zoro # G9768304
- UPC # 811815028536
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 3 in |
Width | 3 in |
Details
Color | Black |
Includes | AC to DC Power Adapter, 6 ft. Cable |
Description
The 850010 AC/DC Power Supply from weBoost provides up to 12-volts or 3 amps of power output. The 6 ft. cable makes its easy to set up the power supply even if it's needed far from an outlet. Use this power supply to keep your weBoost Connect 4G-X and WilsonPro 70 series signal boosters powered up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- MIGHTY MAX BATTERY YTX14-BS Battery for Piaggio 500 MP3 500 2008-2013 (YTX14-BS199)
- ILC Replacement for Panasonic Br-cssp (BR-CSSP PANASONIC)
- ILC Replacement For DAYTONA WRU790 (WR-U790)
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 (White))
- ENGENIUS The Freestyl 2 Is A Scalable 900 Mhz Cordless Phone System w/ (FREESTYL2HC)
- FEDERAL SIGNAL Bezel Kit, White, MPS3xU (MPSUMB3-2)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Wall Mount, Gray (295-001W)
- SNOM 3098 w/base station one handset (M9R)
- ENGENIUS DuraFon PRO PIA Kit w/ 4 Hands (DURAF-PRO-PIA)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393-001)
- Weboost Home & Office Phones