Shop All Home & Office Phones
Weboost
AC/DC 5V 4A Power Supply
Mfr # 850012
Zoro # G9768322
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 in
- Color Black
- Width 3 in
- Includes AC, DC Power Supply 5V 4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weboost
- MFR # 850012
- Zoro # G9768322
- UPC # 811815028529
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 3 in |
Width | 3 in |
Details
Color | Black |
Includes | AC, DC Power Supply 5V 4A |
Description
Need an extra power supply for the weBoost Connect RV 65? Then you'll need this weBoost 850012 5-Volt 4-Amp AC/DC Power Supply. Always make sure you have an extra on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Blow Brush (56mm) (MS-153C)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- VIDEO MOUNT PRODUCTS Mount, Flush, 125 lb. Load Cap., Black (LCD1B)
- WEBOOST AC/DC Power Supply (850010)
- PANASONIC Telephone, Analog, 1 Handsets, 1 Lines, Blk (KX-TSC11B)
- BITTEL Phone, Wall Mount, 3 Button, Black (77T-3BWM)
- SOFTALK Phone Coil Cord, Twisstop, Detangler, Black (03201)
- SCITEC Scitec- Inc. TLM-29009 TeleMatrix Retro Wall Ash (TLM-29009)
- HUBBELL GAI-TRONICS Telephone, Industrial, Weatherproof (257-001)
- VTECH DS6151-2 Two-Handset Two-Line Cordless Phone with Answering System, Black/Silver (80-0883-00)
- Weboost Home & Office Phones