Weber

Weber-Stephen Products 100353 16 oz Exterior Grill Cleaner


product price: $29.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Weber 16 oz. Exterior Grill Cleaner. Streak-free formula removes dirt, grease and grime build-up. Works on all exterior grill surfaces: painted steel, stainless steel, and porcelain-enamel. Safe to use everyday. For best results use with sponge or high-quality towel.

Specifications
  • Capacity: 16 oz
  • Country of Origin: USA
  • Weight: 1.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.