Weber

Spirit EX315 Series Gas Grill, 39,000 Btu, Natural Gas, 3Burner, 424 sqin Primary Cooking Surface


product price: $1,453.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Weber Spirit EX315 Series Gas Grill, Gas Type Natural Gas, Primary Cooking Surface Area 424 sqin, Secondary Cooking Surface Area 105 sqin, BTU Rating 39,000 Btu, Number of Burners 3, Grate Material Cast IronPorcelain, Ignition Type Electronic, Thermometer Included Yes, Side Shelf Included Yes, Number of Shelves 2, Body Material Steel, Black, Dimensions 4512 in H x 50 in W x 24 in D

Restrictions

  • WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils (untreated and mildly treated oils and used engine oils), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.