Shop All Grills & Smokers
Weber
Spirit EX315 Series Gas Grill, 39,000 Btu, Liquid Propane, 3Burner, Side Shelf Included Yes
Mfr # 46512401
Zoro # G907386860
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weber
- MFR # 46512401
- Zoro # G907386860
- UPC # 77924160530
- Country of Origin China
- Category Grills & Smokers
Description
Weber Spirit EX315 Series Gas Grill, Gas Type Liquid Propane, Primary Cooking Surface Area 424 sqin, Secondary Cooking Surface Area 105 sqin, BTU Rating 39,000 Btu, Number of Burners 3, Grate Material Cast IronPorcelain, Ignition Type Electronic, Thermometer Included Yes, Side Shelf Included Yes, Number of Shelves 2, Installation Type Freestanding, Body Material Steel, Black, Dimensions 4512 in H x 50 in W x 24 in D
Restrictions
- WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils (untreated and mildly treated oils and used engine oils), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Fast Kill Residual Roach & Ant Killer, 20oz (CL301-1)
- LOGO BRANDS NC State Gameday Clear Crossbody (186-66P)
- MAKITA 16" Electric Chain Saw (UC4051A)
- WORKSMAN Bell Ding-Dong Mechanical Cycle (3979)
- WEBER Master Touch 22 Grill (14501001)
- WEBER Original Kettle 8Piece Charcoal Grill, Black (741001)
- WEBER SpirII E310BLK LP Grill (45010001)
- WEBER S315 Stainless Steel LP Gas Grill (258697)
- WEBER Crafted Series Griddle, 163 in L, 158 in W, Carbon Steel, Black (7672)
- WEBER Traveler Portable Grill (9010001)
- OLD SMOKEY Charcoal Grill #22 Grill Large (OL382991)
- Weber Grills & Smokers