Shop All Grills & Smokers
Weber
SF EPX6 PRM BLK Grill
Mfr # 23611501
Zoro # G208117262
product price: $2,022.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,022.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weber
- MFR # 23611501
- Zoro # G208117262
- UPC # 77924179549
- Country of Origin United States
- Category Grills & Smokers
Description
Weber Smokefire EPX6 Premium 36 in Wood Pellet Grill The all black finish gives the look and feel of a premium grill The enhanced Weber connect not only allows monitoring grilling on phone, includes 2 meat probes with capacity for four now includes preset cooking programs Grilling at night is easier with the integrated surface light Temperature range of 200600 degrees Plated steel cooking grates provide 1,008 sq in of duel grilling space and can accommodate the new Outdoor Grilling system items Stainless steel flavorizer bars prevent hot and cold spots Porcelain enamel finish prevent rusting and cracking High capacity hopper holds 20 lb of pellets and has inclined auger to help prevent jams Easy access to ash catcher and grease drawer Replacement glow plugs included 4 refined swivel casters on a heavy duty steel cart frame on lidcookbox and 3 years on remaining parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Alabama Repeating Logo Mini-Size Rubber Basketball (102-91MR-1)
- SIGNMISSION Now Hiring Welders Banner Apply Inside Accepting Application Single Sided (B-30322)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 3 ft (60-345-03)
- SCRIPTO Lighter EZ-Squeeze (BGM27-1/12CD)
- WEBER 18 BLK Cooker Smoker (721001)
- WEBER S315 Stainless Steel Natural Gas Grill (258699)
- WEBER Gen SPX435 LP Gas Grill (36800001)
- WEBER Crafted Series Griddle, 163 in L, 158 in W, Carbon Steel, Black (7672)
- WEBER 22 BLK Orig Kettle (14401001)
- WEBER S315 Stainless Steel LP Gas Grill (258697)
- BACKYARD PRO 100 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP100ALKT)
- Weber Grills & Smokers