Weber

Gen SP E335 NG Grill


product price: $1,954.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Weber Genesis SP E335 black natural gas grill GS4 grilling system includes easy start infinity ignition, 3 stainless steel burners that provide 39,000 BTU, stainless steel flavorizer bars that add the smokey flavor, the grease management system which helps reduce flareups Sear station burner provides 13,000 BTU Side burner provides 12,000 BTU 09mm stainless steel cooking grates provide 513 sq in of cooking space, secondary cooking area adds 274 sq in Accomodates outdoor grilling system sold separately 2 stainless steel side tables and the right side is larger to provide more room for prep Motion sensored LED lights in lid light entire grilling surface Taller porcelain enamel lid with builtin thermometer Stainless steel heat deflectors The enclosed cart is great for storage and there is an easy access storage under the left side table Four metal locking casters 10 ft natural gas hose included Assembled dimensions 48 inH x 62 inW x 27 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.