Shop All Pet Leashes & Harnesses
Weaver Leather
Weaver Leather 80-0974 1.5 x 40 in. Cow Neck Strap - Medium
Mfr # 154744
Zoro # G703772348
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154744
- Zoro # G703772348
- UPC # 747925483838
- Country of Origin United States
- Category Pet Leashes & Harnesses
Description
Features
- Cow Neck Strap
- Constructed From Riveted Russet Harness Leather
- Offers Quality & Durability
- Durable Nickel Plated Hardware.
- Size - Medium
- Size - 1-1/2 x 40 in.
- Dimension - 2 x 1 x 43 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ignition Switch 430-950 For Briggs & Stratton 692318 (430-950)
- FLEMING SUPPLY Fleming Supply Offset Blue Swivel Patio Umbrella (565813HTZ)
- STENS Hi-Lift Blades For Exmark 60" Deck 20-1/2"L 1/2" Center 355-233 (355-233)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black (CWH058-50MF-G)
- LUPINE DOG HARNESS 12-18"" RED (22595)
- HOWARD PET PRODUCTS Retract Tie Out 80-120# (8431)
- CASUAL CANINE Casual Canine ZA6741 14 75 14-20 in. Camo Dog Collar; Pink (ZA6741 14 75)
- BOSS PET TROLLEY SYSTEM 50FT (Q505000099)
- PDQ Retractable Dog Lead10Lb (11436)
- LUPINE DOG LEASH 6FT 3/4"" RED (22509)
- CAROLINES TREASURES Carolines Treasures BB8323TH68 Miniature Pinscher Welcome Leash or Key Holder (BB8323TH68)
- Weaver Leather Pet Leashes & Harnesses