Shop All Pet Grooming & Health
Weaver Leather
Weaver Leather 69-6011 4 in. W Self Cleaning Slicker Brush
Mfr # 154740
Zoro # G403958967
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154740
- Zoro # G403958967
- Country of Origin Taiwan, Province of China
- Category Pet Grooming & Health
Description
Features
- Self Cleaning Slicker Brush
- Great For Fitting Cattle Flanks
- Legs & Tail Heads
- Reaches Deep To Separate & Untangle Hair While Building Volume & Smoothing Out Any Lines & For Lifting Leg Wool On Lambs To Add Dimension & The Appearance Of Bigger Leg Bone
- Any Hair Or Leg Wool Is Quickly Removed From The Brush With A Push Of A Button
- Small Stainless Steel Teeth
- No Slip Grip For Safe Handling.
- Size - 4 in.
- Dimension - 2 x 6 x 10 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLOK HARDWARE SEALS WEATHERSTRIP RV Roll 25 Foot Length x 0885 Inch Width x 0104 Inch Height Black E (X2828HT-25)
- STENS Carburetor For Ariens 921023,921024,921030,921045,921046 And 921323 Snowblowers 20001171 Tractor (520-353)
- STENS Silver Streak Trimmer Line, 825 Ft. (380832)
- JACKS IMPORTS Spoon Dee Ring Bit (1206)
- SKUNK-OFF Shampoo, 8 oz. (13714)
- ORTHO Ortho 0424310 Fruit Tree Spray Bottle; 16 oz. (173150)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE LARGE (2322-CH-L)
- MOTHER EARTH 12 qt. Terracraft Potting Soil (MO7571)
- CLOROX Clorox 30036 2x Ultra Stain Fighter & Color Booster Original Scent; 22 oz (107339)
- DOGIPARK Rectangle Bone Table, 24"X60" (7511)
- PET PALS Top Performance Table Mat 24x48 In Blue (TP4602 48 19)
- Weaver Leather Pet Grooming & Health