Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-7800-R9 0.5 x 10 in. Black & Tan Halter
Mfr # 154698
Zoro # G403710404
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154698
- Zoro # G403710404
- UPC # 747925483722
- Country of Origin China
- Category Farm Animal Supplies
Description
Features
- Type - Halter
- Made From A Continuous Piece Of 3/8 in. Poly Rope With A Hand Knotted Construction & A Double Nose band & Crown Strap
- Hollow Braid Spun Poly Lead
- Color - Black & Tan
- Size - 1/2 in. x 10 ft.
- Dimension - 5 x 3 x 38 in.
- Item Weight - 1.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gas Engine, 3600 rpm, 6.4 qt. Fuel Cap. (GX270QA2)
- ORBIT Firemans Nozzle 7Pattern (56352)
- GARDEN TECH Fungicide 32Oz Rtu (100526105)
- DESIGN TOSCANO Goddess Guan Yin Seated on a Lotus Statue (EU1017)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- MILLER MFG Duraflex Rubber Pan 4 qt. (1122-4QT)
- PBI GORDONRP GAL Aqueous Fly Spray (7301072)
- U.S. CHEMICAL & PLASTICS U S Chemical & Plastics US23020 Long N Strong Long Strand Fiberglass Filler - Quart (US23020)
- ALLIED PRECISION Heater Stock Tank 1500W (7521)
- Weaver Leather Farm Animal Supplies