Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-7800-R12 0.5 in. x 10 ft. Halter - Raspberry; Black & White
Mfr # 154697
Zoro # G703711538
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154697
- Zoro # G703711538
- UPC # 747925483876
- Country of Origin China
- Category Farm Animal Supplies
Description
Features
- Halter
- Made From A Continuous Piece Of 3/8 in. Poly Rope With A Hand Knotted Construction & A Double Noseband & Crown Strap
- Hollow Braid Spun Poly Lead.
- Color - Raspberry/Black/White
- Size - 1/2 in. x 10 ft.
- Dimension - 5 x 3 x 38 in.
- Item Weight - 1.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hand Cleaner Cleaner 1 Gallon Container, Broad Range Soils Mowers (752-944)
- DIXON Male GHT x MNPT, 3/8", Adapter (5081206C)
- BRIGGS & STRATTON Air Filter (692519)
- ESPOMA PLANT FOOD GARDENTONE36# (GT36)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- PREVUE Rabbit Hutch with Double Run, Maple & Green (4600)
- JACKS IMPORTS Bridle Bag PURPLE (1632-PU)
- FORTEX FORTIFLEX Bucket Flat-Sided Red 20Qt (FB-120R)
- RUNNERS RELIEF Runners Relief Therapeutic Soak Powder 700 Grams 45 Day Treatment (4382)
- Weaver Leather Farm Animal Supplies