Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-7035-BK 1 in. Adjustable Chin & Throat Snap Halter; Black
Mfr # 149247
Zoro # G803711698
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 149247
- Zoro # G803711698
- UPC # 747925483920
- Country of Origin United States
- Category Farm Animal Supplies
Description
Features
- Adjustable Chin & Throat Snap Halter.
- Color - Black.
- Size - 1 in.
- Comfortable Rolled Throat.
- Brass Plated Hardware.
- Top Quality Nylon Construction.
- Heat Sealed Oblong Buckle Holes.
- Box Stitching At Stress Points.
- True To Fit Sizing.
- Average Horse Or Yearling Draft Size.
- Dimension - 10 x 3 x 2 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRO-STEAM Circular Nylon Brush, 2.50" L (000033109)
- ECHO Chainsaw (CS-3510-16)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Black (1206BLACK)
- LOGO BRANDS Green Bay Packers Big Boy Chair (612-11)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Extended Plate 5" (3294-5)
- STEARNS PACKAGINGRPORATION GAL Dairy Utens Cleaner (1205281)
- MILLER MFG Trough-O-Matic Metal Float Valve (1136)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 62405 2-Story Rabbit Hutch; Medium (62405)
- Weaver Leather Farm Animal Supplies