Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-4042-BK-42 42 in. Large Hay Bag - Black
Mfr # 154669
Zoro # G603710112
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154669
- Zoro # G603710112
- Country of Origin Taiwan, Province of China
- Category Farm Animal Supplies
Description
Features
- Hay Bag
- Rope Design
- Ideal For Holding Hay At Shows
- In The Trailer Or At Home.
- Color - Black
- Size - 42 in.
- Size - Large
- Dimension - 2 x 2 x 19 in.
- Item Weight - 0.41 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Spain Flag, 3x5 Ft, Nylon (197819)
- IGLOO Legend 6 Can Cooler (43702)
- DYNATRAP Glue Card, Replacement, 3" L, 1/64" W (230093)
- AFTERMARKET Inter Harvester Bearing Fits Case 80419C91 80420C91 ST3011 ST3024 ST697 (ST3025)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- BEHRENS Behrens Manufacturing 001680 Seamless Steel Drain & Utility Pan (1680)
- JACKS IMPORTS Black Spur Straps MENS (10765-MEN)
- DIAMOND FARRIER Classic Plain Horseshoes 00 (3830-00)
- AMERICAS CHOICE Eco Flake Bedding3.0Cf (3.0P2ECOAC)
- Weaver Leather Farm Animal Supplies