Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-2370-BK-34 34 in. Horse Smart Cinch
Mfr # 154654
Zoro # G003710231
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154654
- Zoro # G003710231
- Country of Origin Taiwan, Province of China
- Category Farm Animal Supplies
Description
Features
- Horse
- Smart Cinch
- Nylon Straight Cinch Features A 1/2 in. Black 100% Felt Backer For Extra Comfort & A Nylon Off Billet Holder
- Easy To Humanely Cinch Up Your Horse
- Has A 2 Roller Design
- Eliminates Need To Pull Leather Against Leather
- Allows Latigo Strap To Roll Freely
- Gives More Leverage
- Makes Cinching Easy
- Non-Rust Stainless Steel Buckles & Dees.
- Size - 34 in.
- Dimension - 0.5 x 5 x 37 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 2500 psi 2.5 gpm Hot Water Gas Pressure Washer (GPH-2500-0GMM)
- AFTERMARKET Hydraulic Cylinder Seal Kit (RAP30011600)
- STENS Air Filter 055-170 Compatible With/ Replacement For Kohler Xt650, Xt675 14 083 22-S (055-170)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV5)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- RUBBERMAID COMMERCIAL 300GAL BLK Stock Tank (FG424700BLA)
- GOOD LAND BEE SUPPLY Beekeeping Natural Brood Wax Foundation Sheet - Large (GLFDTNB)
- CRESCENT NICHOLSON Rasps 14-In Nicholson Horse Ra (18130)
- DIAMOND FARRIER NIPPER HORSE HOOF ECON 14IN (14DN)
- Weaver Leather Farm Animal Supplies