Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-2370-BK-32 32 in. Horse Smart Cinch
Mfr # 154653
Zoro # G303710290
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154653
- Zoro # G303710290
- Country of Origin Taiwan, Province of China
- Category Farm Animal Supplies
Description
Features
- Horse Smart Cinch.
- Size - 32 in.
- Nylon Straight Cinch A 1/2 in. Black 100% Felt Backer For Extra Comfort & A Nylon Off Billet Holder.
- Easy To Humanely Cinch Up Your Horse.
- Has A 2 Roller Design.
- Eliminates Need To Pull Leather Against Leather.
- Allows Latigo Strap To Roll Freely.
- Gives More Leverage.
- Makes Cinching Easy.
- Non-Rust Stainless Steel Buckles & Dees.
- Dimension - 0.5 x 5 x 36 in.
- Item Weight - 0.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer Collection S247 Rocker Switch 10A Black W/Red (S247)
- BRIGGS & STRATTON Seal, Oil - 1.00 ID x 1.50 OD (2118118SM)
- JACKS IMPORTS Black Steel Jingle Bob Show Spurs (11003)
- MATE SERIES Ss Rod & Cup Holder 30 Degree Drain W/ (C1030D)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- FINISH LINE Original Premium Poultice - 45 lb (2833-45LB)
- ALLIED PRECISION Heater Stck Tank1500Sink (15N)
- LISLE PAD SPREADER QUIK QUAD (LI29100)
- BLU-KOTE Blu Kote Antiseptic (BKA)
- Weaver Leather Farm Animal Supplies