Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-2370-BK-30 30 in. Horse Smart Cinch
Mfr # 154652
Zoro # G603710037
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154652
- Zoro # G603710037
- UPC # 399555365
- Country of Origin Taiwan, Province of China
- Category Farm Animal Supplies
Description
Features
- Horse Smart Cinch
- Nylon Straight Cinch Features A 1/2 in. Black 100% Felt Backer For Extra Comfort & A Nylon Off Billet Holder
- Easy To Humanely Cinch Up Your Horse
- Features A 2 Roller Design That Eliminates The Need To Pull Leather Against Leather
- Allows Latigo Strap To Roll Freely
- Gives More Leverage
- Non-Rust Stainless Steel Buckles & Dees. Horse Size.
- Size - 30 in.
- Dimension - 0.5 x 5 x 34 in.
- Item Weight - 1.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Elbow, 3/4 in. Tube x 1/2 in FPT, 150 psi (07775)
- DB ELECTRICAL Light Switch for Allis Chalmers B C CA WC w/ W201 Eng 70208197 (1600-0106)
- AMSTAT 100 ft. Heavy Duty Copper Mesh (AM10201)
- WATERWAY PLASTICS Waterway Plastics 640-3250V 3.75 in. dia. Cover Hi-Flow Suction VGB Assembly & 1.5 in. S Standard Nut - White (640-3250V)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- JACKS IMPORTS Twisted Band Stainless Steel Spurs MENS (10461-MEN)
- RANGEMASTER Commercial Class Barbed Wire, 1320 ft L, 1234 Gauge, 5 in Points Spacing, Zinc (7125)
- QRRI 4x6x34Equine Stall Mat (ASM4872-DR3/4)
- BEST FRIENDS GrazeMore Grazing Muzzle COB (4322-C)
- Weaver Leather Farm Animal Supplies