Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-2205-32 32 in. Horse Neoprene Sleeve Straight Cinch
Mfr # 154649
Zoro # G403710343
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weaver Leather
- MFR # 154649
- Zoro # G403710343
- UPC # 747925483739
- Country of Origin Taiwan, Province of China
- Category Farm Animal Supplies
Description
Features
- Type - Horse Neoprene Sleeve Straight Cinch
- A Heavy Webbing Center With A Shock Absorbing Neoprene Cover
- Easy To Clean
- Withstands The Elements & Moves With Your Horse
- Dees Offer Easy Tie Down & Back Cinch Attachment
- Non-Rust Stainless Steel Hardware
- Color - Black
- Size - 32 in.
- Dimension - 5 x 0.5 x 36 in.
- Item Weight - 1.82 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Heavy-Duty Diamond Link Fence, 4' X 100', Orange (14988-145-100)
- MTD MTD, Transmission Drive Belt (954-0461)
- DOGTRA No Bark Dog Collar (YS600)
- KOHLER Hose Breather (24 326 85-S)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- DOUBLE-TUF DOUBLE TUF POULTRY FEEDER WITH LEGS (DT9879)
- CLICK HORSE PRODUCTS Hock Shield Ultra SMALL/MED (4275-S/M)
- TUFF STUFF Flex Tub (F12OR)
- JACKS Neoprene Pastern Wraps- Black (EHL080)
- Weaver Leather Farm Animal Supplies