Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-2205-30 30 in. Horse Size Neoprene Sleeve Straight Cinch - Black
Mfr # 154648
Zoro # G603711478
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154648
- Zoro # G603711478
- UPC # 747925483883
- Country of Origin Taiwan, Province of China
- Category Farm Animal Supplies
Description
Features
- Horse Size
- Neoprene Sleeve Straight Cinch
- A Heavy Webbing Center With A Shock Absorbing Neoprene Cover
- Easy To Clean
- Withstands The Elements & Moves With Your Horse
- Dees Offer Easy Tie Down & Back Cinch Attachment
- Non-Rust Stainless Steel Hardware.
- Color - Black
- Size - 30 in.
- Dimension - 5 x 0.5 x 34 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Shelter, 20 Ft. X 10 Ft. 8 In. (11C542)
- XPOSE SAFETY 10 ft x 10 ft 5 mil Tarp, Brown, Polyethylene (BRT-1010-X)
- ORBIT 24V 60 Cyc Solenoid (57041)
- BRIGGS & STRATTON Choke Shaft Knob (791948)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- CLICK HORSE PRODUCTS Click Fetlock Shield (4276)
- JACKS IMPORTS No Turn Bell Boots LARGE (10630-L)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Barrel For Replacement (HEBARREL)
- JACKS IMPORTS Beta Stirrup Straps YELLOW 54" (79-YE-54)
- Weaver Leather Farm Animal Supplies