Shop All Pet Collars
Weaver Leather
Weaver Leather 35-2148-30 0.63 in. x 30 ft. Poly Rope Trailer Tie
Mfr # 154645
Zoro # G203772435
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154645
- Zoro # G203772435
- UPC # 747925483937
- Country of Origin United States
- Category Pet Collars
Description
Features
- Poly Rope Trailer Tie.
- Size - 0.63 in. x 30 ft.
- Has A Bull Snap On 1 End & A Panic Snap On The Other.
- Durable Nickel Plated Hardware.
- Assorted Colors.
- Dimension - 1.5 x 1 x 30 in.
- Item Weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 28 Bypass Lopper (391381-1014)
- SUNSHINE Biscuit Dog Pb Medium Bulk (2896)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- MTD Switch Asm-Mower (925-04035)
- HIGH TECH PET "Express Train" Extra Collar (ETC-1)
- BOSS PET 2931401 0.62 x 14 in. Nylon CollarRed (171393416)
- LUPINE Dog Collar 13-22Adj Ggko (41002)
- COASTAL PET 1X22 Double Ply Nylon Collar Black (764540)
- SASSY DOG WEAR Sassy Dog Wear BANDANA RED1-C Bandana Dog Collar; Red - Extra Small (BANDANA RED1-C)
- GARMIN PT 10 Additional PRO Dog Collar Red Red (010-01209-00)
- ULTRAHUND Ultrahund LED Adjustable Collar YELLOW (4139-YE)
- Weaver Leather Pet Collars