Shop All Pet Leashes & Harnesses
Weaver Leather
Weaver Leather 35-2100-T24 10 ft. Poly Lead Rope - Blue & Black
Mfr # 149244
Zoro # G403772334
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 149244
- Zoro # G403772334
- UPC # 747925483845
- Country of Origin United States
- Category Pet Leashes & Harnesses
Description
Features
- Poly Lead Rope
- With Solid Brass Hardware.
- Color - Cornflower Blue & Black
- Size - 10 ft.
- Dimension - 16 x 3 x 2 in.
- Item Weight - 1.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Lonestar Digger, 4ft. Steel Handles (21220)
- ZORO SELECT Pennants, Polyethylene, Orange, 60 ft. (PL-1 OR)
- GARDENISED Artificial Turf Garden Carpet Rake with Extendable Lightweight Telescopic Handle (QI003972)
- JORGENSEN Soft E-Collar, X-Large (37122)
- FLEXI Leash Retrctb Blk Md 16' (FU20C5.266.S)
- GUARDIAN SURVIVAL GEAR Guardian Gear TP88990 4 Ft Kennel Lead 6-Pkg Asst Colors (TP88990)
- PETPALACE 1 x 6 in. Jelly Roll Dog Leash (PE697310)
- ORRVILLE Stake Spiral Dog Tie Out (A01312)
- JACKS Cotton Lead Rope with Brass Plated Snap Red (1307RE)
- CASUAL CANINE Casual Canine ZA6741 14 75 14-20 in. Camo Dog Collar; Pink (ZA6741 14 75)
- LUPINE DOG HARNESS 15-21"" RED (22544)
- Weaver Leather Pet Leashes & Harnesses