Shop All Pet Leashes & Harnesses
Weaver Leather
Weaver Leather 35-2100-K4 10 ft. Braided Poly Lead Rope - Black; Hunter Green & Tan
Mfr # 149241
Zoro # G103781308
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 149241
- Zoro # G103781308
- UPC # 747925483890
- Country of Origin United States
- Category Pet Leashes & Harnesses
Description
Features
- Hunter Green & Tan
- Braided Poly Lead Rope With Solid Brass Hardware.
- Color - Black
- Size - 10 ft.
- Dimension - 16 x 3 x 2 in.
- Item Weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOMELT SnoMelt S0091J 9 lbs Calcium Chloride Pellet Jug (S0091J)
- MILLER MFG Pet Lodge Wire Cage Clips 1 lb. Bag (2353)
- PROVIZOR PRODUCTS Equivizor Fly Mask FULL (2061-F)
- IK SPRAYERS Multi 12 Sprayer (83811921)
- PETPALACE 1 x 6 in. Jelly Roll Dog Leash (PE697310)
- PDQ Retractable Dog Lead10Lb (11436)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- GUARDIAN SURVIVAL GEAR Guardian Gear ZW1776 17 Ride Right Seat Belt Connector Black (ZW1776 17)
- LEATHER BROTHERS 5 m Black Retractable Dog Leash (FUN-S-BK)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- Weaver Leather Pet Leashes & Harnesses