Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-1660 Gray Canvas Top Saddle Pad
Mfr # 154886
Zoro # G003870775
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154886
- Zoro # G003870775
- Country of Origin United States
- Category Farm Animal Supplies
Description
Features
- Gray canvas top saddle pad
- 1 in. Composite felt
- Backed by brown heavy canvas for durable performance
- Suede wear leathers offer protection
- Measures 30 x 30 in.
- Dimension - 3 x 31 x 15 in.
- Item weight - 5.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Underhill 3/4" Hose Diameter Brass Coupling Mender with Clamp (HR-75C)
- JAMESON Jameson Tools FG Series 6-foot Extension Pole, 2-Pack (FG-6-2PK)
- DEWALT 60V PREMIUM BLOWER (BARE) (DCBL777B)
- BRIGGS & STRATTON Control Box Assembly (7103677YP)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- JACKS IMPORTS Stall Cotton Guard (775)
- JACKS IMPORTS Dexter Ring Half Cheek Bit 5" (25409-5)
- FIENDDEMONIO 3 String Square Bale Hay Net (FI2438572)
- KRYLON Farm/Implement; John Deere Green; 128 oz. Gallon (1966)
- Weaver Leather Farm Animal Supplies