Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-1450 30 x 60 in. Single Weave Saddle Blanket
Mfr # 154629
Zoro # G103710360
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154629
- Zoro # G103710360
- Country of Origin United States
- Category Farm Animal Supplies
Description
Features
- Type - Single Weave Saddle Blanket
- Assorted Colors
- Size - 30 x 60 in.
- Dimension - 0.5 x 30.5 x 15 in.
- Item Weight - 4.68 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Metal Fan Nozzle (GN94700)
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- KOHLER Valve Cover/Fuel Pump Kit (24 559 10-S)
- A.R. NORTH AMERICA Quick Connect Screw, 22M, 3/8 Plug (001100138)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- RUBBERMAID COMMERCIAL 100GAL BLK Stock Tank (FG424288BLA)
- JACKS Leg Soaker (974)
- LITTLE GIANT Quail Egg Rails (6302)
- JACKS IMPORTS Precision Bit (269770)
- Weaver Leather Farm Animal Supplies