Shop All Farm Animal Supplies
Weaver Leather
Weaver Leather 35-0902-BK Heifer Restraint Halter - Medium; Black
Mfr # 154625
Zoro # G503710229
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 154625
- Zoro # G503710229
- Country of Origin United States
- Category Farm Animal Supplies
Description
Features
- Heavy Duty
- Heifer Restraint Halter
- For Fairs & Shows
- Constructed From Doubled & Stitched 1 in. Nylon
- A Chin Choker Style Chain For Added Control
- Durable Nickel Plated Hardware.
- Color - Black
- Size - Medium
- Dimension - 2 x 23 x 8 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 700 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40127)
- TURFEX 3 cu. ft. capacity Equipment Mounted Spreader (TS300EG-1)
- FLEXZILLA Adjustable Garden Hose Nozzle, 6-Pattern (NFZG64)
- ANNIN FLAGMAKERS Flag Pole, Hanging and Spnning, Silvr, 6 ft (1991)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- WEAVER LEATHER 112x72 Burg Latigo (40-0949)
- MILLER MFG 3 Gallon Rubber Feed Pans (HP3)
- GOOD LAND BEE SUPPLY Manual Honey Extractor Drive Gear Assembly (HEDGEAR)
- DECKERS Hog Ring Blair #3 Bx100 (#6)
- SCENIC ROAD MFG 25x36x12 Wall Hay Rack (SRW1475)
- Weaver Leather Farm Animal Supplies